- Description:Leica EZ4 E Stereo microscope for education with integrated wired camera
- Accessories Included:Country-specific power cord, dust cover, and Quickstart guide
- Cat. No.:77676-406
The Leica EZ4 E stereo microscope is an educational tool that is perfect for classrooms with its excellent optics and a user-friendly design. It includes a wired camera for students to capture and share their discoveries, enhancing their learning experience.
- The Leica educational stereo microscopes are compact, rugged and designed to be handled by students, without individual parts requiring assembly or that can be removed easily
- Features a 4.4:1 zoom range; magnification changer remains sensitive, precise, and smoothly adjustable, even after years of intense use
- Renowned Leica image quality, resolution, and detail definition
- Seven way LED illumination - provides incident, oblique and transmitted light for high quality illumination and contrast of any application
- LED illumination has a minimum lifespan of 25,000 hours with constant color temperature throughout their entire life
- Integrated camera solution for viewing fast live images in High Definition (HD)
- The EZ4 E exclusively uses your facilities' network (WLAN or LAN) to allow users to connect to the microscope. This is the solution if you don't want to add additional Wi-Fi access points to your network
The Leica EZ4 stereo microscope is a versatile and user-friendly instrument designed with education in mind. Featuring exceptional optics and ergonomic design, this microscope provides an immersive learning experience for students. Its ease of use and robust construction make it a tool for educational settings, allowing students to explore the microscopic world with clarity and precision. The Leica EZ4 is the perfect companion for fostering curiosity and hands-on learning in the classroom.
Leica EZ4 ZOOM magnification for three dimensional viewing: The Leica EZ4 stereomicroscope with 4.4:1 zoom is specifically designed for entry-level university and college courses such as biology, anatomy, and chemistry. It provides over 20 years of bright LED illumination, saving time and cost on replacement bulbs. The seven-way LED illumination system offers incident, oblique, and transmitted light, ensuring high-quality illumination and contrast for any application. The Greenough optical system provides a three-dimensional view of samples.
Features and specifications include:
Leica EZ4 stereo microscope with non-removable 10×/20 eyepieces
4.4:1 zoom stereo microscope with 8× to 35× zoom range
10×/20 mm high eye point
Leica exclusive 50 to 75 mm interpupillary distance
100 mm working distance
No removable parts and plug and play design
Student-proof and all-in-one
Tool-free tension adjustment
Built-in 25,000 hour 6500 K reflected, 4500 K transmitted, true daylight
Constant-color temperature power LED illumination for BOTH reflected and transmitted light
Variable light intensity control for reflected and transmitted light
Reflected light and transmitted light can be used separately or simultaneously
Leica exclusive three directional reflected illumination (fill, top, and oblique)
Power switch located on the back of the stand
Leica exclusive auto-shutoff after 120 minutes
Sealed stage plate
Sealed light control panel on the rear of the stage area
Built-in universal voltage
Stabilising power supply accommodates 100 to 240 V input
Fully safety rated