Order Entry
United States
ContactUsLinkComponent
Pocket Pro™ Temperature Tester
Pocket Pro™ Temperature Tester
Catalog # 104088-378
Supplier:  Hach
undefined
Pocket Pro™ Temperature Tester
Catalog # 104088-378
Supplier:  Hach
Supplier Number:  9531700
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Cat. No.:
    104088-378
  • W×D×H:
    37×30×305 mm
  • Accuracy:
    ±1 °C
  • Range:
    −15...+170 °C
  • Weight:
    135 g

Specifications

About this item

This handheld temperature tester, for field analysis, is intended for professional use only. It can be used for applications with beverages, field use, industrial water, wastewater, swimming pool and spa water.

  • Easy calibration
  • Large LCD screen
  • Intuitive user interface
  • Manual is available in English, French, German, Italian and Spanish

Waterproof (IP 67) and floats.

Delivery: Supplied with four AAA batteries, lanyard and quick start guide plus a multi-language manual.