Order Entry
United States
ContactUsLinkComponent
Temperature Sensor, T201, Radiometer Analytical
Temperature Sensor, T201, Radiometer Analytical
Catalog # 104087-262
Supplier:  Hach
undefined
Temperature Sensor, T201, Radiometer Analytical
Catalog # 104087-262
Supplier:  Hach
Supplier Number:  E51M001

Specifications

  • Ø:
    7.5 mm
  • Temperature range:
    −10…+105 °C
  • Description:
    Temperature sensor with 1 m cable and cinch plug
  • Length:
    103 mm
  • Cat. No.:
    104087-262

Specifications

About this item

This temperature sensor features a glass body, fixed cable and 10 kohm resistance thermistor. The T201's cinch (RCA) connector compatible with radiometer PHM2xx, CDM2xx, PHM9x, IONxxx and TIMxxx meters.

  • Meets the analysis needs
  • Available with a variety of lengths, diameters and reference systems
Delivery: Supplied with radiometer analytical T201 temperature sensor with certificate of conformity.