Dissolved oxygen probe, polarographic, sensION™+ 5130
Catalog # 104085-140
Supplier: Hach
Specifications
- Concentration:0.03 mg/L - saturation
- Ø:12 mm
- Temperature range:0...50 °C
- Type:sensION+ 5130, polarographic
- Description:Polarographic DO probe, sensION+ 5130
- Length:120 mm
- Material:ABS
- Cat. No.:104085-140
- Connector:MP5, 1 m cable
Specifications
About this item
Polarographic dissolved oxygen (DO) probe with built-in temperature sensor. For use with portable meters.
- With 1 meter cable and MP5 connector
- Durable plastic body
- Replaceable oxygen-permeable membrane, refillable reference electrolyte
The electrode is ideal for dissolved oxygen measurement in general aqueous applications – particularly in a field environment.
Delivery: Supplied with 30 ml bottle of electrolyte solution, two membrane modules and polishing strips.