sensION+ 5060 Conductivity Cell, Platinum
Catalog # 104087-708
Supplier: Hach
Specifications
- Temperature range:0...80 °C
- Description:Conductivity cell, sensION+ 5060, 3-pole, , heavy-duty, platinum, with Pt1000
- Material:PC
- Conductivity Range:0.2 µS/cm - 200 mS/cm
- Cat. No.:104087-708
- For use with:General purpose, field use
- O.D.×L:12×85 mm
- Cell constant:1.0 cm-1
- Connector:Sension MP5, 1 m cable
Specifications
About this item
This three-pole platinum cell with integrated temperature sensor is protected against harsh field conditions.
- Heavy-duty electrode handle design is optimised for field calibration and storage
- Calibration and storage tube screws directly onto the heavy-duty handle
- Resilient polycarbonate body and durable MP5 connector ensure protected, repeatable performance in the field
- Dedicated for use with Hach sensION+ portable conductivity meters
The 5060 is ideal for conductivity measurements in general aqueous applications.
Delivery: Supplied with basic user manual.