sensION+ 5045 Multi-Parameter Electrode (pH/ORP/Temperature)
104087-690
: Hach
- Cat. No.:104087-690
- Measurement range:0 - 14 pH
- For use with:General aqueous applications
- Junction:Ceramic pin
- Fill solution:Gel (non refillable)
- Connector:MP8, 1.5 m cable
sensION+ 5045 is a combination multi-parameter electrode for determination of pH, ORP and temperature. Dedicated for use with Hach sensION+ MM110 portable meters.
- Ceramic pin reference junction and glass (pH); platinum wire (ORP); and Pt1000 (temperature) sensors
- Plastic body, non refillable gel reference electrolyte and built-in temperature sensor
- Low maintenance design for a variety of applications
- Ultra portable but protected against harsh field conditions
- Heavy-duty electrode handle design optimised for field calibration and storage
- Innovative designs house multiple sensing elements in a standard 12 mm electrode body
The electrode is ideal for pH, ORP and temperature measurements in general aqueous applications.