Titrator, Digital
Catalog # 104088-122
Marketsource
Supplier: Hach
Supplier #: 1690001
Jump to:
Product Details & Documents
This titrator uses a high-precision dispensation device and cartridges that contain concentrated titrants to allow analyses in the lab, the plant or the field. Accurate titrations are made without the bulk and fragility of conventional burettes.
- Interchangeable cartridges allow you to change titrants in seconds; no cleaning or rinsing of burettes
- More than 50 parameter/range combinations are available
- Each cartridge contains approximately 13 ml of titrating solution, enough for 50 to 100 average titrations
- For many methods, the displayed value is the concentration
- Accuracy: ±1% (Uncertainty of readings is 1 digit; most samples require more than 100 digits)
End-Point is easy to determine: Number used for calculation of sample concentration is recorded directly from the titrator's digital counter.
Delivery information: Supplied with hard-sided carrying case, manual, and five straight delivery tubes.
Specifications
- Cat. No.:104088-122
- Operating Temperature:4...50 °C
- Measurement Units:mg/L
- Weight:0.132 kg
- Display:Digital counter window
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



