Order Entry
United States
ContactUsLinkComponent
Portable Metal Lock Box, Brady®
Portable Metal Lock Box, Brady®
Catalog # 12222-698
Supplier:  Brady Worldwide
undefined
Portable Metal Lock Box, Brady®
Catalog # 12222-698
Supplier:  Brady Worldwide
Supplier Number:  65699

Specifications

  • Cat. No.:
    12222-698
  • W×D×H:
    22.9 x 8.9 x 15.2 cm (9 x 31/2 x 6")
  • Supplier no.:
    65699

Specifications

About this item

Made of heavy-duty steel and powder-coated for extra rust resistance

  • Made of heavy-duty steel and powder coated for extra rust-resistance
  • Requires fewer locks and is lighter than hasps on delicate energy isolating devices like circuit breakers
  • Accommodates up to 13 padlocks (locks not included), can be used as lock storage box for up to 40 padlocks
  • Front slot allows keys to be inserted when box is locked

Requires fewer locks and is lighter than hasps on delicate energy isolating devices like circuit breakers. Accommodates up to 13 padlocks (locks not included) and can also be used as a lock storage box holding up to 40 padlocks. Front slot allows keys to be inserted when box is locked.