CryoRack
CryoRack, 100×210×22 mm
Catalog # 77589-724
Supplier: SARSTEDT INC
Supplier #: 93.856.040
Jump to:
Product Details & Documents
High-quality, safe, and robust containers are essential for mixing, processing, and storing samples. As one of the world’s largest manufacturers of tubes and storage containers, SARSTEDT offers the right product for every laboratory and analytical requirement.
- Suitable for use with CryoPure tubes
- Polypropylene work rack for a total of 40 CryoPure tubes (10×4 format)
- Alphanumeric coding for easy sample identification
For the storage of cell materials and cell components at temperatures down to -196°C, SARSTEDT offers the CryoPure certified freezing system to prevent the exposure of samples to additional risks of contamination.
The CryoRack features non-slip rubber feet and a special base lock to allow one-handed use. Alphanumeric coding is included to facilitate sample identification.
Specifications
- Description:CryoRack
- Dimensions:100×210×22 mm