Order Entry
United States
ContactUsLinkComponent
Rubbermaid® Commercial Flat Shelf Utility Carts
Rubbermaid® Commercial Flat Shelf Utility Carts
Catalog # 19758-166
Supplier:  Avantor
undefined
Rubbermaid® Commercial Flat Shelf Utility Carts
Catalog # 19758-166
Supplier:  Avantor

Specifications

  • Depth:
    44"
  • Color:
    Beige
  • Material:
    Structural foam
  • Environmentally Preferable:
  • Cat. No.:
    19758-166
  • No. of shelves:
    2
  • Casters:
    2 swivel, non-marking
  • Supplier no.:
    RCP 4525 BEI
  • Caster diameter:
    5"

Specifications

About this item

The Rubbermaid® Commercial heavy-duty utility cart, two shelf, medium, is constructed of sturdy structural foam that will not dent, chip, or peel.

  • Ergonomic push handle provides optimum control
  • Molded-in storage compartments, holsters, hooks, and notches
  • Molded-in customizable fittings
  • High density structural resin construction
  • Easy-access bottom shelf
  • Front mounting bracket holds wastebasket, extension cord or power strip

The Rubbermaid HD utility cart is perfect for transporting materials, supplies, and heavy loads in almost any environment. Two shelves support up to 500 lbs. of materials throughout the facility. Crafted with ergonomic handles for perfect hand placement, this rolling cart has rounded corners to protect walls and furniture and 4" non-marking swivel casters for lightweight maneuverability. With molded handle compartments for additional storage, molded fittings for rolled supplies and easy-access top and bottom shelves, this is a versatile utility cart for any facility.