Specifications
- Final Fineness:<40 µm
- Max. Sample Volume:900 mL
- Description:ZM 200 Mill
- Feed Size:Up to 10 mm
- Sound Level:Up to 77.5 dB (A)
- Dimensions:41W x 36.5H x 51.5D cm (161/8 x 143/8 x 209/32")
- Weight:38 kg (83.8 lbs.)
- Cat. No.:16003-482
- Electrical:120 V, 50/60 Hz
- Speed:6,000 - 18,000 rpm
- Supplier no.:208230003
Specifications
About this item
For fine grinding of soft to medium-hard and fibrous materials
Push-fit rotors and sieves are selected according to the material to be ground, the degree of fineness required, and the subsequent analysis. Coated rotors and sieves feature a wear-resistant coating.
With rotor/screen system and extensive range of accessories, this mill is ideally suited for quality control, research and development, and small-scale production. Mill includes a 900mL cassette for simple removal of ground material and to eliminate cross-contamination. The cassette consists of a collecting pan and cover. After grinding, the cassette can be removed completely with ring sieve and ground material. Feed material is introduced manually or via an optional load-controlled vibratory feeder (16003-534). The mill also has a microprocessor-controlled safety and diagnosis system. Features safety plastic housing with automatic cover closure and a motor compartment fully protected against dust and material penetration. For grinding larger volumes, the 5L cyclone with passage receptacle (16003-574) can be used with the mill.