CellBIND® 96 Well Clear Flat Bottom Microplate
96-well plate with lid, Virgin polycarbonate, 96, 0.1 - 0.2 ml, 5.0", 3.36", Clear, Flat botom
Catalog # 77675-236
Supplier: Corning
Supplier #: 3348
Jump to:
Product Details & Documents
Plate 96 well plate clear flat bottom with lid.
- Depth of well: 0.420"
- Diameter of well at top: 0.270"
- Diameter of well at bottom: 0.250"
- Height with lid: 0.650"
- Tolerances of: +/−0.010"
Specifications
- No. of wells:96
- Width:3.36"
- Color:Clear
- Description:96-well plate with lid
- Length:5.0"
- Material:Virgin polycarbonate
- Working volume:0.1 - 0.2 ml
- Well shape:Flat botom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



