Baseline® Aneroid Sphygmomanometer Unit
Catalog # 470357-422
Supplier: Fabrication Enterprises
New Product
Specifications
- Color:Black
- Description:Aneroid sphygmomanometer unit
- Cat. No.:470357-422
Specifications
About this item
Baseline aneroid sphygmomanometer unit for blood pressure unit.
- Circumference: 23 to 40 cm
- Cuff material: Nylon cuff
- Display type: Dial display
- Number of tubes: 2-tubes
- Size: Adult cuff
- Style: Pocket aneroid
- Target area: Arm
- Usage: Reusable