About this item
Ensure fast, comfortable, and non-tiring operation with the automatic or manual fine sectioning abilities of the Epredia™ HM 430 Sliding Microtome.
- Excellent cutting options
- Knife holder with integrated, movable knife guard
- Easy selection of manual or automatic advance
- Integrated removable waste tray
- Specimen fine orientation on X/Y–axes
Knife carrier glides along a maintenance–free precision cross–roller bearing system. Ergonomic handle for moving knife carrier Horizontal knife movement length can be selected in accordance with the size of the specimen in order to activate the automatic specimen advance. Use for paraffin and frozen sections in biological, botanical, and materials science applications.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 84000-414
- 89428-708
- Max. Specimen Size:
- 80 x 60 mm
- 80 x 60 mm
- Cutting Thickness:
- 1 - 60 μm
- 1 - 60 μm
- W×D×H:
- 12.2×18.9×12.6"
- 12.2×18.9×12.6"
- Weight:
- 26 kg (57 lbs.)
- 26 kg (57 lbs.)
Specifications
Related Information
Richard-Allan Scientific Epredia Rotary and Sliding Microtomes