Specifications
- Color:Blue, gray
- Description:Printer with Link 360® starter bundle
- Dimensions:14.81W×20.303D×9.09"H
- Cat. No.:77603-522
Specifications
About this item
Add the power of on-demand printing to lockout tagout, confined space and maintenance safety software for the ultimate in procedure management and facility labeling and ID.
- Full color printing capability
- Cutter type: After label, at end of job or no cutoff (standard cutter, straight cut, without label retention)
- PC connected
- Color LCD touch screen, LED
- 4800 dpi print resolution
- Two year warranty
- 4.25" maximum label/tape width
This custom-curated kit of software, printer, labels, tags and inks has everything you need to get started. LINK360 Safety software can easily create, manage and sustain custom procedures and corresponding ID for lockout tagout, confined space and maintenance.
The BradyJet™ J7300 color label printer are industrial-grade safety labels, signs and tags in full color. Dual CMY and true black (K) ink cartridges deliver vibrant colors and deeper darks for safety labels that demand attention. Print energy source labels and lockout tags directly from LINK360 plus a wide range of labels and signs with preprogrammed templates. Durable polyester tag stock is compliant with OSHA 1910.145 for accident prevention tags and 1910.147 for lockout tagout. Low-shrink vinyl with ultra-aggressive adhesive is versatile for a wide array of applications and durable up to two years outdoors, even longer indoors.