Trespa® Athlon® Shelves, AGR Fabricators
Supplier: AGR
Certificates
About this item
These phenolic resin shelves feature excellent chemical resistance.
- Highly resistant to abrasives and scratches
Trespa® Athlon® material is an ideal choice for durability and attractiveness. Edges require no special treatment and can be easily profiled, milled, and polished. Color: black.
Solid, require no laminating or edge banding, and have excellent screw-holding ability for mechanical attachment to bench frames or partition hardware. Shelves can be easily cleaned with a mild detergent solution.
Min. compressive strength: 24,000 psi
Min. modulus of elasticity: 1.5 million psi
Min. shear strength: 2000 psi
Certifications: ASTM E84 class/A (25)
Frequently Bought Together