BioClean™ Non Sterile Looped Face Masks
Catalog # 76420-672
Supplier: Ansell Healthcare
Specifications
- Width:95 mm
- Color:White
- Description:BioClean™ non sterile looped face mask
- Length:210 mm
- Cat. No.:76420-672
Specifications
About this item
Non sterile, looped face mask with advanced filtration efficiency (bulk-packed).
- High particle and Bacterial Filtration Efficiency (BFE) provide excellent contimination control
- Cleanroom compatible materials reduce contamination risks
- Clip connector for easy and secure fastening
- Polypropylene/Polyethylene construction
- Cleanroom class: 10/ISO 4
The BioClean™ Non sterile Looped Face Mask delivers high bacterial, viral, and particle filtration efficiency, while offering greater breathability and comfort for the user. This looped non-sterile face mask can be equipped with a clip connector (clip to purchase separately), which facilitates quick and secure fastening at the back of the head. This cleanroom face mask is processed in a NEBB-certified ISO Class 4 cleanroom environment for reduced contamination risks and personal protection that users can depend on.
Certifications: ASTM F2101; ISO 2859; ISO 9001:2015
Packaging: 100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (2000 pieces).