- Color:Blue, gray
- Description:Printer with safety and facility ID software package
- Dimensions:14.81W×20.303D×9.09"H
- Cat. No.:77603-520
- Includes:(1) BradyJet™ J7300 printer; (1) Brady workstation safety and facility ID software suite; (1) CMY ink cartridge; (1) black ink cartridge; (1) polyester tags roll; (1) vinyl label tape roll; (10) plastic valve tags
This custom-curated kit of printer, labeling software, labels, tags and inks has everything you need to get started with safer, more efficient labeling and identification for lockout tagout.
- Full color printing capability
- Cutter type: After label, at end of job or no cutoff (standard cutter; straight cut; without label retention)
- PC connected
- Color LCD touch screen; LED
- 4800 dpi print resolution
- Two-year warranty
- 4.25" maximum label/tape width
The BradyJet™ J7300 Color Label Printer lets you create vibrant, industrial-grade safety labels, signs and tags in full color. Dual CMY and true black (K) ink cartridges deliver vibrant colors and deeper darks for safety labels that demand attention. Print energy source labels and lockout tags directly from Brady Workstation and LINK360® Safety Software plus a wide range of labels and signs with preprogrammed templates. Durable polyester tagstock is compliant with OSHA 1910.145 for accident prevention tags and 1910.147 for lockout tagout. Low-shrink vinyl with ultra-aggressive adhesive is versatile for a wide array of applications and durable up to two years outdoors, even longer indoors.