About this item
Dependable –40 °C storage, powered by green, hydrocarbon refrigerants delivering operational savings and sustainability.
230 V models
-
Low energy
- Low peak variation
- Fast door opening recovery
- Long warm up time
- Three sizes
VWR -40 °C ULT freezers are built for seamless operation with user-friendly features. With low noise operation, flexible rack configurations and faster re-entry times, these -40 °C ULT freezers are designed to enhance the overall user experience and meet the needs of busy laboratories.
cULus, SNAP
Options and accessories are sold separately; contact your VWR representative for more information.
230 V models. Corresponding models with voltage suitable for use in US (76307-984, 76307-990 and 76307-482) are also available, please see separate product page.
Must be removed from pallet upon delivery. Fits through standard 34.5" doorways.
Specifications
- Catalog No:
- 77661-486
- Model:
- VWR® -40 °C ULT freezer 600
- Insulation:
- Vacuum insulation panels (VIP) + Water-blown polyurethane foam (SNAP-compliant)
- Defrost:
- Manual
- Electrical:
- 230 V/50 Hz
- Shelves/drawers:
- 4 shelves (3 adjustable)
- Door Type:
- 1 outer, 4 inner
- Door Lock:
- Key lock with padlock hasps
- Weight:
- 297 kg
- Plug:
- Country specific