Automatic Pipette Washer/Dryer, Boekel Scientific
53581-808
: Boekel
Product available on GSA Advantage®
- Description:Pipette washer, cylinder dia 15.2 cm (6")
- Dimensions:26.7 Dia. x 64.1H cm (10.5x 25.25)
- Cat. No.:53581-808
- For:Pipettes up to 37.5 cm (14.75") length
- Electrical:115 V, 195 W
- Shipping weight:5.4 kg (12 lbs.)
- Supplier no.:137100
Combines washing, rinsing, and drying functions in a single unit.
Requires less counter space and costs less than conventional separate devices. No need to move wet pipettes from washer to dryer. Made from 0.018 stainless steel, type 302. Drying time is one hour. Pilot light indicates heater function.
: Comes with removable, standard stainless steel pipette holder.