Order Entry
United States
ContactUsLinkComponent
Shorty Disposable Serological Pipettes, Polystyrene, Sterile, Greiner Bio-One
Shorty Disposable Serological Pipettes, Polystyrene, Sterile, Greiner Bio-One
Catalog # 82050-008
Supplier:  Greiner Bio-One
Product available on GSA Advantage®
undefined
Shorty Disposable Serological Pipettes, Polystyrene, Sterile, Greiner Bio-One
Catalog # 82050-008
Supplier:  Greiner Bio-One
Supplier Number:  607190
Product available on GSA Advantage®

Specifications

  • Capacity:
    10 ml
  • Description:
    With Ascending/Descending Graduations and Anti-Drip Tip
  • Cat. No.:
    82050-008
  • Band color:
    Orange
  • Subdivisions:
    0.2 mL
  • Negative graduations:
    10.0 ml
  • Supplier no.:
    607190

Specifications

About this item

Disposable polystyrene shorty pipettes are 11.4 cm (4 ¹/₂") shorter than the standard length serological pipettes, making them ideal for working under benchtop hoods while significantly reducing hand/wrist fatigue.

  • Polystyrene construction
  • Free of RNase, DNase, and pyrogens
  • Noncytotoxic
  • Full-colored mouthpiece
  • Reverse and negative graduations

Pipettes feature a full-colored mouthpiece, reverse graduations, and negative graduations. They are RNase-free, DNase-free, pyrogen-free, and noncytotoxic.

Ordering information: Shorty pipettes are individually wrapped in plastic/plastic packaging with peel-off openings for easy access and aseptic removal. This packaging design reduces contamination risk and provides particulate-free opening. Printed information on each individual wrapper provides catalog number, product description, lot number, and best-before date.