Order Entry
United States
ContactUsLinkComponent
 
Ritmed™ ProShield™ Earloop Face Mask with Visor
Catalog # 77610-698
Supplier:  Medicom
New Product
Ritmed™ ProShield™ Earloop Face Mask with Visor
Catalog # 77610-698
Supplier:  Medicom
Supplier Number:  2125
New Product

Specifications

  • Color:
    Teal
  • Description:
    Ritmed™ ProShield™ earloop face mask with visor, ASTM Level 3
  • Cat. No.:
    77610-698

Specifications

About this item

Procedure masks are intended to be worn by personnel during surgical or other medical procedures to protect both the patient and the operating personnel from the transfer of microorganisms, body fluids, and particulate material.

  • Fluid-resistant inner and outer layers plus unique shingle pleat design to prevent fluid pooling and cross-contamination
  • Anti-fog, distortion-free eye shield ensures clear vision
  • Adjustable nosepiece and soft, strong ear loops
  • Smooth, ample-length ties provide a comfortable, customized fit
  • Made from premium materials, mask will not lint, tear, or shred
  • Latex-free
  • Made in USA

This ASTM level 3 mask with integrated wrap-around visor ensures full face protection, making it ideal for treating high risk patients and for procedures that produce high levels of airborne particles, moisture, spray, and spatter.

Masks are constructed from a combination of spunbond polypropylene (SBPP), melt blown polypropylene (MBPP), aluminum, polyester, knitted polyester and spandex or knitted polypropylene and spandex.

Certifications: ASTM F 2100 level 3 barrier protection.
Delivery: Store in cool, clean and dry conditions. Avoid excessive heat (over 40 °C or 104 °F).
Packaging: Masks are packaged 25 per box, four boxes per case.