- Color:White
- Description:Autoclave and high temperatures labels
- Dimensions:25.4×54 mm (1×2.125")
- Cat. No.:76275-562
- Packaging:1000 labels/roll (1 label across)
- Core size:3"
Self-laminating permanent labels that resist high temperatures and sterilization procedures, including in steam autoclaves and dry heat ovens. The clear laminate also provides added protection against abrasion and spraying or wiping with alcohol and surface sanitizing wipes.
- Temperature range: −60 to +150 °C (−76 to +302 °F)
- Resists abrasion and exposure to high temperatures, steam, and chemicals
- Once laminated, the information is protected and cannot be altered
- Printable with all common thermal transfer printers
These self-laminating permanent labels allow for durable identification of equipment, labware, animal cages, and other material intended for use in steam autoclaves, dishwashers, or high temperature applications. These labels contain a clear lamination tab that is applied over the printout, providing an additional layer of protection against water, steam, brushing and scrubbing, soap, disinfectants, and other chemicals. Compatible with all major brands of thermal-transfer printers.