Order Entry
United States
ContactUsLinkComponent
 
HOBO® DC Voltage Input Cable, 0 to 5 V
  470324-392
undefined
HOBO® DC Voltage Input Cable, 0 to 5 V
  470324-392
 :  CABLE-ADAP5

 

  • Description:
    DC voltage input cable, 0 - 5 V
  • Length:
    1.8 m (6') cable with 13 mm (0.5") tinned braided wire leads
  • Cat. No.:
    470324-392

 

 

Connects 3rd-party sensors with a DC Voltage ouput to external-channel data loggers.

  • Expands the range of measurement options and applications

Cable length is 1.8 m (6') cable with 13 mm (0.5") tinned braided wire leads.

 : Connects 3rd-party sensors with a DC Voltage ouput to a HOBO 12, UX120, MX1100, or ZW series external-channel data logger.