Long Temperature Probe
Catalog # 77578-180
Supplier: SAMPLING SYSTEMS LTD
New Product
Specifications
- Ø:16 mm
- Description:Temperature probe, 2 m
- Material:Anodized aluminum
- Cat. No.:77578-180
Specifications
About this item
Long temperature probe enables you to accurately measure the temperature of your product at depths of up to 2 m. The device has an aluminium probe and is usually used for agricultural and environmental monitoring.
- Easy to use
- Quality: Probe made from anodized aluminum
- Accurate: Readouts in 0.5 °C increments
The temperature probe is not only lightweight but is robust. It has a clear digital readout in either °C or °F. The Temperature Probe is supplied with four AA (LR6) batteries and is supplied ready to use.
Push the probe into the product and wait for ~ 2 to 3 minutes for the temperature of the probe to equalise with that of the product. Press the button on the end of the probe and read the digital display.