Microvette® APT 250 K2E Capillary Blood Collection Tubes
Catalog # 77587-438
Supplier: SARSTEDT INC
New Product
Specifications
- Ø:13 mm
- Sterility:Non sterile
- Volume:250 µl
- Color:Transparent
- Description:Microvette® APT 250 EDTA K2E, with plastic label and violet PE cap with pierceable membrane, round base
- Length:75 mm (excluding cap)
- Material:PP
- Cat. No.:77587-438
- Additive:K2 EDTA
- Sample type:Blood
- Cap color:Violet
- Closure type:Membrane cap
Specifications
About this item
The Microvette® APT was specifically developed for automated processing on blood count analyzers and meets all the important requirements of a primary vessel for this purpose. The standard size of 75×13 mm also offers sufficient space for all common patient labels.
- End-to-end capillary pre-assembled and quick-release cap included
- Two collection techniques: Capillary or collection rim
- Automated processing directly from the primary vessel
- Compatible with most blood count analyzers
- Graduations to check fill level
- Cylindrical inner tube
SARSTEDT's pre-analytical product range includes products for optimal specimen collection. The capillary collection systems are among the most versatile on the market.
Closure: Membrane cap
Pierceable membrane: Yes