To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Ø:57 mm
- Sterility:Sterile
- Volume:100 ml
- Color:White
- Description:NFT urine cup
- Material:PP
- Cat. No.:77589-062
- Packaging:5 pieces/bag
- Label type:Safety label, white/black
- Cap color:White
- Connection:Luer male
- Closure type:HDPE screw cap
Specifications
About this item
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, SARSTEDT offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PP
- Heightר: 72×62 mm
- Purity: Sterile
- Closure: Assembled
- Suitable for transport and storage
- With graduations and safety label
- Odour-tight screw cap
- 100% sterility guaranteed by the safety label
- With integrated needle-free transfer unit
- Closed urine transfer into a Monovette® Urine
The NFT system with Urine Monovette®, NFT urine cup and NFT urine collection container ensures hygienic working conditions during the entire sample collection process. With the Urine Monovette® and the enclosed suction tip, you can carry out the transfer process without a needle, even if the filling volume is very small.
A separate transfer unit (as in vacuum systems) is not needed. Needle-free collection function minimizes the risk of injury for personnel and patient. After collection, the components of the NFT system do not need to be disposed of separately in needle-proof containers – saving time and money compared with products with an integrated needle.