Order Entry
United States
ContactUsLinkComponent
1-(4-Chlorophenyl)cyclopentanecarboxylic acid 98%
1-(4-Chlorophenyl)cyclopentanecarboxylic acid 98%
New Product
Certificates
1-(4-Chlorophenyl)cyclopentanecarboxylic acid 98%
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Cream to grey Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    160 to 165 °C
  • Titration with TBAH:
    ≥97.5 %
  • Loss on drying:
    ≤1 % (60 °C, 5 Hrs) (vacuum)
  • Heavy metals:
    ≤10 ppm
  • Appearance of solution:
    Passes test
  • Residue after ignition:
    ≤0.1 %
  • Specific optical rotation:
    +21° to +24° (20 °C, 589 nm) (c=10, methanol)

Specification Test Results

Frequently Bought Together