Mixing Paddle
Catalog # 77577-298
Supplier: SAMPLING SYSTEMS LTD
New Product
Specifications
- Sterility:Non sterile
- Color:White
- Length:1200 mm
- Environmentally Preferable:
- Cat. No.:77577-298
- Blade length:290 mm
- Blade width:133 mm
- Weight:1.3 kg
Specifications
About this item
Our mixing paddles are ideal for use with liquids, creams and pastes. The paddles come in a variety of colors. The bright colors mean the paddle can be easily seen if left in the material. Some customers also use the colors for specific allergen sensitive ingredients.
- Made from non stick, food grade PP
- These colored tools conform with HACCP guidelines
- The hygienic one piece design means they can be easily cleaned between use
Recommended storage conditions: Dry and ambient temperature