Order Entry
United States
ContactUsLinkComponent
Dichloromethane 99.8% stabilised for spectroscopy
Irritant
Health
Dichloromethane 99.8% stabilised for spectroscopy
New Product
Certificates
Irritant
Health
Dichloromethane 99.8% stabilised for spectroscopy
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.02 %
  • GC:
    ≥99.75 %
  • UV:
    at 233 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    About 100 ppm Amylene
  • Residue after evaporation:
    ≤0.0003 %

Specification Test Results

Frequently Bought Together