Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Combined staining and cover slipping solution
- Dimensions:172L×80W×89H cm
- Cat. No.:77578-298
- Electrical:100/240 V, 50/60 Hz
- For use with:Automatic transfer from the Gemini AS slide stainer to the ClearVue coverslipper
- Weight:155 kg
Specifications
About this item
Paired together by the Epredia™ slide basket transfer system, the Gemini™ AS slide stainer and ClearVue™ coverslipper eliminate downtime and increase laboratory productivity.
- Simply place slides in the Gemini AS slide stainer and carry on with other tasks free of distractions
- System will sound an alert when the slides have finished coverslipping in the ClearVue Coverslipper
- Reduce exposure to harmful fumes by eliminating the transfer between the Gemini AS Slide Stainer and ClearVue Coverslipper
Free up technical time with the automatic transfer of slide baskets from the Gemini AS slide stainer to the ClearVue coverslipper by the slide basket transfer system.
Due to the unique layout of the Gemini Slide Stainer, the combination solution has a space-saving design compared to other combination units. System is available with either a heated Gemini AS Stainer (89499-270) for histology laboratories, or with a non-heated Gemini AS Stainer (89499-272) for cytology laboratories. Slide basket transfer system (76635-952) can be purchased separately and is compatible for existing customers with Gemini AS and ClearVue instruments manufactured after February 2018.