Order Entry
United States
ContactUsLinkComponent
 
 
 
 
1,2-Dichloroethane 99+% ACS for spectroscopy
New Product
 
 
 
 
1,2-Dichloroethane 99+% ACS for spectroscopy
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.03 % (Coulometric)
  • GC:
    ≥99.0 %
  • UV:
    at 228 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Titrable acid:
    ≤0.0003 meq/g

 

Frequently Bought Together