Hafnium standard solution, 1,000 mg/L Hf in 5% hydrofluoric acid standard for AAS
TS196011000
New Product
:
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Concentration:1000 mg/L
- Matrix:5% HF
- Pack type:Plastic bottle
- Size:100 ml
- Cat. No.:TS196011000
- Analyte:Hf
- Element:Hafnium