Scepter™ Cut-Resistant Glove Liner with 3 Half Fingers
Catalog # 77591-714
Supplier: Wells Lamont
New Product
Specifications
- Glove color:White
- Glove size:One size
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable/Reusable:Reusable
- Latex/Latex-free:Latex-Free
- Powdered/Powder-free:Powder-Free
- Length:12.6"
- Environmentally Preferable:
- Cat. No.:77591-714
Specifications
About this item
This one-size-fits-all, cut-resistant glove is constructed of stainless steel and polyester, providing comfort and protection on the job.
- Cut-resistant
- Antimicrobial
- 3 half fingers
- Latex-free
This cut-resistant glove liner is designed with 3 half fingers. The thumb, index, and middle fingers are half fingers, ensuring greater dexterity and tactile sensation.
Certifications: Meets ANSI A4 for cut resistance.