Halogen Free Ribbons for M6 Printer, R6000
77574-914
New Product
- For Use With:M6 Printers
- Color:Black
- Description:Halogen free ribbon, R6000 series
- Length:22.86 m
- Cat. No.:77574-914
- Width:50.80 mm
M6 Series ribbon cartridges allow users to change ribbons in seconds.
- One-color ribbon for printing a single color onto a label
- R6300 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady®
Automatic label formatting with smart cell technology and easy loading.