Order Entry
United States
ContactUsLinkComponent
Halogen Free Ribbons for M7 Printer, R6000
Halogen Free Ribbons for M7 Printer, R6000
Catalog # 77574-908
Supplier:  Brady Worldwide
New Product
undefined
Halogen Free Ribbons for M7 Printer, R6000
Catalog # 77574-908
Supplier:  Brady Worldwide
Supplier Number:  176976
New Product

Specifications

  • For Use With:
    M7 Printers
  • Color:
    Black
  • Description:
    Halogen free ribbon, R6000 series
  • Length:
    45.72 m
  • Cat. No.:
    77574-908
  • Width:
    50.80 mm

Specifications

About this item

M710 Series snap-in print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction.

  • Versatile printing ribbon for the identification of wires, panels, and other industrial items
  • R6000 series ribbons' resin formulation offers a high-performance images with excellent solvent and scratch resistance
  • Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas and outdoor conditions
  • Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease

Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.