Universal Rotary Circuit Breaker Lockout
Catalog # 77574-856
Supplier: Brady Worldwide
New Product
Specifications
- Color:Red, Black
- Description:Universal rotary circuit breaker lockout
- Dimensions:38.10W×38.10D×88.9H mm
- Material:Polypropylene
- Cat. No.:77574-856
Specifications
About this item
Enhance worker safety and maximise lockout efficiency with the Universal Rotary Breaker Lockout – the most adaptable rotary switch device for streamlined safety and compliance.
- Universal fit securely accommodates most engine switches with a panel height up to 45 mm
- Intuitive thumbwheel design ensures fast, tool-free installation and removal
- Industrial-grade construction withstands harsh environments
- Meets requirements as part of an OSHA-compliant lockout tagout program