The Thermo Scientific™ IntelliStack™ Incubator shaker is a versatile laboratory instrument used for incubating and agitating samples simultaneously. It combines the functions of an incubator and shaker, providing a controlled environment for cell culture, microbial growth, and various other applications. With adjustable temperature, speed, and humidity settings, it offers precise control over experimental conditions. A large, easy-to-use 10" color touchscreen display with real-time monitoring of key parameters and alarms, alerts, and data logging with export via USB or Ethernet allows easy operation, enabling users to set and maintain specific temperature, speed, humidity level, and duration parameters to meet the requirements of various applications.
- Available in 25 or 50 mm orbits to accommodate different size vessels and protocols
- Easy to clean rounded corners with built-in drain and interior bi-directional UV lighting for easy viewing of samples without opening the door
- Access port included for easy access to the inner chamber
- Optional light protective window shield for use in light sensitive applications
- Units available with up swing doors for easy access when stacked
- Refrigerated and ambient humidity range up to 90%
- Available programmability with the ability to customize up to 12 steps
- Stack any IntelliStack™ Incubator Shakers up to 3 units high with supplied components
- Efficient hydrocarbon refrigerant and quiet operation (<60 dB)
Large, easy-to-use 10" color intuitive touchscreen display. Real-time monitoring of key parameters. Easily start, stop, or disable each parameter from the main screen. Program mode available with the ability to customize up to 12 steps per program. Manual mode allows the operator to set each parameter to run in continuous mode.
Enhanced sample security, user access control to allow only authorized persons to make changes to critical parameters. Data, alarm, and event logging with export via USB or Ethernet. Alarms and Alerts built into the unit that can be customized or disabled as needed. Internal thermal protection and overheat safety switches built into the unit to protect samples. Precise control of CO₂ levels inside the chamber with an IR sensor.
Large capacity inner chamber capable of shaking up to 5 L Shaker flasks. Large 35×22" slide-out platform comes installed, and can be pulled out to clean and access samples. Stack up to 3 IntelliStack™ Incubator shakers using supplied components. CO₂ and Non-CO₂ models can be stacked together for more efficient use of space. Optional IntelliStack stand can be used with one or two units to raise the units 13.4" and improve ergonomics.
All units include hydrocarbon refrigerant that has low energy consumption. Compatible with the existing Thermo Scientific™ clamps and accessories.
- Catalog No:
- 77590-032
- 77590-034
- 77590-030
- 77590-036
- Temperature Uniformity:
- ±0.3 °C (@3 °C)
- ±0.3 °C (@3 °C)
- ±0.3 °C (@3 °C)
- ±0.3 °C (@3 °C)
- Max. Load:
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- Int. W×D×H:
- 1005×690×347 mm (39.6×27.2×13.7")
- 1005×690×347 mm (39.6×27.2×13.7")
- 1005×690×347 mm (39.6×27.2×13.7")
- 1005×690×347 mm (39.6×27.2×13.7")
- Ext. Dimensions:
- 886L×1400W×680H mm (34.9×55.1×26.8")
- 886L×1400W×680H mm (34.9×55.1×26.8")
- 886L×1400W×680H mm (34.9×55.1×26.8")
- 886L×1400W×680H mm (34.9×55.1×26.8")
- Noise level:
- <60 dB
- <60 dB
- <60 dB
- <60 dB
- Display:
- 10" color touchscreen
- 10" color touchscreen
- 10" color touchscreen
- 10" color touchscreen