Order Entry
United States
ContactUsLinkComponent
IntelliStack™ CO₂ Incubator Shakers
IntelliStack™ CO₂ Incubator Shakers
New Product
Certificates
undefined
IntelliStack™ CO₂ Incubator Shakers
New Product

Specifications

  • Catalog No:
  • 77590-044
  • 77590-038
  • 77590-040
  • 77590-042
  • Temperature Uniformity:
  • ±0.3 °C (@3 °C)
  • ±0.3 °C (@3 °C)
  • ±0.3 °C (@3 °C)
  • ±0.3 °C (@3 °C)
  • Max. Load:
  • 20 kg
  • 20 kg
  • 20 kg
  • 20 kg
  • Int. W×D×H:
  • 1005×690×347 mm (39.6×27.2×13.7")
  • 1005×690×347 mm (39.6×27.2×13.7")
  • 1005×690×347 mm (39.6×27.2×13.7")
  • 1005×690×347 mm (39.6×27.2×13.7")
  • Ext. Dimensions:
  • 886L×1400W×680H mm (34.9×55.1×26.8")
  • 886L×1400W×680H mm (34.9×55.1×26.8")
  • 886L×1400W×680H mm (34.9×55.1×26.8")
  • 886L×1400W×680H mm (34.9×55.1×26.8")
  • Noise level:
  • <60 dB
  • <60 dB
  • <60 dB
  • <60 dB
  • Display:
  • 10" color touchscreen
  • 10" color touchscreen
  • 10" color touchscreen
  • 10" color touchscreen

Specifications

Frequently Bought Together