HOBO Water Level Sensor
Catalog # 470323-370
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Resolution:0.007' (water)
- Description:Water level sensor
- Environmentally Preferable:
- Cat. No.:470323-370
- Accuracy:0.03' (water level), 0.09 psi (raw pressure)
- Range:0 - 207 kPa (0 - 30 psia); approximately 0 - 9 m (0 - 30') of water depth at sea level, or 0 - 12 m (0 - 40') of water at 3000 m (10000') of altitude
Specifications
About this item
Measure water pressure, temperature, and water level measurement.
- 3-point NIST traceable calibration certificate
- Research level data brought to your device in real time
- Burst pressure: 60 ft. depth
- Pressure response time: <1 second
- Size: 1" diameter, 3.9" length
These sensors are available in four depth ranges, and come in stainless-steel or titanium (recommended for use in saltwater) models.
The non-vented design reduces maintenance, and the durable ceramic sensor can withstand freezing.
Ordering information: Only functional with specific HOBO systems. Contact the Science Help Desk for additional information ([email protected]).