Self-Extinguishing Tedlar Wrap Around Label for B30 Printers
Catalog # 77574-886
Supplier: Brady Worldwide
New Product
Specifications
- Color:Yellow
- Dimensions:4"W × 150'L
- Material:Polyvinylfluoride
- Thickness:0.0036"
- Cat. No.:77574-886
Specifications
About this item
Durable B-437 topcoated polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required.
- Yellow labels feature a matte finish and are thermal transfer printable
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
- Material properties: Flame-retardant; Label properties: Harsh environment, self-extinguishing
- Adhesive type: Permanent acrylic
- Finish: Matte
- Compatible surface types: High surface energy
- Print Technology: Thermal transfer
This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, pressure sensitive adhesive wire or cable marker and identification specification.
Application: Component and equipment labeling, electrical labeling, wire and cable labeling
Resistance properties: Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant
Printer compatibility: BBP35, BBP37, i3300, i5300, S3000, S3100, S3700