Brady® QuickFlag™ Labels
Polyester, Black on white, BMP41;BMP51;BMP53;M511, 2H×1"W, 140 labels/roll
Catalog # 76796-134
Supplier: Brady Worldwide
Supplier #: 170965
Jump to:
Product Details & Documents
Specialized labels are designed with a tapered adhesive side to create easy-to-apply, one-sided wire and cable flags without mismatched edges or exposed adhesive.
- Permanent rubber-based adhesive
- Gloss finish
- Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant material
- Recommended ribbon: R6000HF
Durable labels are made with a tough polyester material that resists abrasions, temperatures of −40 to +120° C (−40 to +248 °F), and solvents such as fuel, oil, and water. Made with an ultra-aggressive rubber-based adhesive on the tapered side for permanent use.
Certifications: UL recognized to UL969, CSA accepted, RoHS Compliant to 2011/65/EU (Pass 2015/863).
Specifications
- For Use With:BMP41;BMP51;BMP53;M511
- Color:Black on white
- Dimensions:2H×1"W
- Material:Polyester
- Packaging:140 labels/roll



