X-Ray and Metal Detectable Bottles, Wide Neck, PP
77578-222
New Product
- Ø:76 mm
- Sterility:Non sterile
- Capacity:250 ml
- Color:Blue
- Height:88 mm
- Cat. No.:77578-222
X-ray and metal detectable bottles are perfect for both laboratory and production work. They are available in a handy 250 ml size with a wide neck. The bright blue colour makes the bottles easy to spot if they are left in the product.
- Robust PP construction. PP gives excellent chemical resistance to many products
- 250 ml volume
- Full batch traceability
- Non sterile
To ensure the cleanliness of the bottles, they are manufactured and packed in a cleanroom. The robust nature of these bottles means that they can give many years of service or for more demanding applications they can be used as a single use disposable product straight from the bag.
: These PP bottles conform to all the latest standards including FDA 177.1520, EU 10/2011, EC 1935/2004 and are BSE/TSE free. Batch certificates are available.
: Supplied individually bagged.