Utility Dippers for Liquid Sampling
Stainless steel 316L, 250 ml, 570 mm, 51 mm
Catalog # 77576-554
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 5170A-250
Jump to:
Product Details & Documents
These samplers are ideal for taking representative surface samples in the food, pharma, environmental, and chemical sectors.
- 316L stainless steel (corrosion resistant)
- Lightweight
- Robust design
- Easy to operate
- Central rod lifts so the sample can be emptied out of the bottom valve quickly
These are designed for liquid, juice, milk, and general chemical sampling. It takes samples from bottles, tanks, vats and so. Perfect for laboratory, production, and quality control work.
Specifications
- Ø:51 mm
- Capacity:250 ml
- Length:570 mm
- Material:Stainless steel 316L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



