Ice Scoop, Stainless Steel
77577-830
New Product
- Ø:50 mm
- Capacity:100 ml
- Description:Ice scoop
- Length:100 mm
- Material:Stainless steel 304
- Cat. No.:77577-830
The ice scoop is designed for scooping ice cubes and pieces of broken ice.
- 304 stainless steel
- Smooth handle
- Robust design
- Easy to use
The body of the scoop has many 3 mm perforations to allow any melt water to easily drain away.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904.