X-ray and Metal Detectable Ladles
Catalog # 77578-212
Supplier: SAMPLING SYSTEMS LTD
New Product
Specifications
- Capacity:50 ml
- Color:Blue
- Cat. No.:77578-212
Specifications
About this item
For fast and efficient surface sampling use the metal and X-ray detectable Ladle.
- Robust PP construction gives excellent chemical resistance to many products
- Supplied individually bagged and produced in a cleanroom
- Full batch traceability
They are ideal for most liquids. The one piece moulded design has been specially constructed to go through standard 50,8 mm bungs frequently found on barrels, drums and kegs. This liquid sampling tool is ideal for liquid sampling.
To ensure the cleanliness of the ladles, they are manufactured and packed in a Cleanroom. They can be used as a single use disposable product straight from the bag or reused.
Certifications: Conform to all the latest standards including FDA 177.1520, EU 10/2011, EC 1935/2004 and are BSE/TSE free. Batch certificates are available.