PharmaScoops® Square Scoop
77577-896
New Product
- Width:160 mm
- Capacity:1500 ml
- Description:Square scoops, handle and body: 316 stainless steel; body length 190 mm
- Length:315 mm
- Environmentally Preferable:
- Cat. No.:77577-896
The square scoops made from 316 stainless steel are ideal for dispensing and sampling powders and granules along flat surfaces.
- Heavy duty construction
- Hygienic crevice free construction
- Satin finish
- Radiused corners for easy cleaning