Soil Sampler Pro
Soil Sampler Pro, Stainless steel 316L, 1000 mm, 25 mm
Catalog # 77576-308
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1620A-01
Jump to:
Product Details & Documents
The soil sampler pro is ideal for use with lawns, meadows, and light to medium soils.
- Collect a fast, cross sectional soil sample
- Robust stainless steel design
- Includes a footrest and wide handles
- Available from stock
- Fast delivery
The soil sampler pro is great for taking fast cross sectional samples of soil. The robust design, including footrest and wide handles, allows users to use extra force to push down into the soil.
Specifications
- Ø:25 mm
- Description:Soil Sampler Pro
- Length:1000 mm
- Material:Stainless steel 316L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



