Enviro Dipper Sets
Enviro dipper set, 50 m
Catalog # 77576-540
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 5085A-01
Jump to:
Product Details & Documents
The enviro dipper is great for the environmental sampling of liquids.
- Includes 300 ml stainless steel bucket, hand reel and 50 m of PP rope
- Hand reel incorporates a built in ratchet mechanism and brake
The enviro dipper is a complete set with everything you need to enable the fast and efficient environmental sampling of liquids across a wide variety of applications including from streams and rivers. It is ideal for contamination monitoring, regulatory compliance and research studies.
Specifications
- Description:Enviro dipper set
- Length:50 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.