Spatula, V Shape
230 mm, 145 mm, 35 mm
Catalog # 77576-040
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1095S-150
Jump to:
Product Details & Documents
This V spatula made from stainless steel 316 is ideal for surface sampling of powders and core sampling of viscous material like cheese, pastes and gels.
- Polished finish
- Fully welded, crevice free construction
- ‘V’ shape allows easy discharge of the powders into containers or bags
Specifications
- Length:230 mm
- Blade length:145 mm
- Blade width:35 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



